Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LW SCIENTIFIC

Binocular Stereo Microscope,8 in. W,LED

  • Item # 45UA29
  • My Part #
  • Mfr. Model # Z4M-BZM7-7LL3
  • Catalog Page # 643
  • UNSPSC # 41111709
Binocular Stereo Microscope,8 in. W,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lw Scientific® Z4 Zoom Stereo-Microscope features zoom optics that can magnify from 7x to 45x with the included 10x eyepieces, producing spectacular 3-D depth of focus and clarity for critical applications. Has upper and lower LED lights, providing variable, cool, daylight illumination for viewing true-color and providing a 3D view of specimens in high-contrast structures. Has dual-LED pole stand and adjustable diopter. Designed for critical applications such as embryo transfer and dissection, microwelding, examining fossils and minerals, and in medical, veterinary, and biological applications. Includes dust cover, frosted and black/white stage plates, and rubber eyeguards.

View More

Technical Specs

  • Item Zoom Stereo Microscope
  • Eyepiece Type Binocular
  • Microscope Type Stereo
  • Stand Type Pole
  • Light Source LED
  • Optical Field of View 22mm
  • Max Specimen Height 180.0mm
  • Optical Magnification 7X to 45X
  • Maximum Magnification Capability 180X
  • Vertical Extension 7"
  • Base Dimensions 8" x 10-1/2"
  • Manufacturers Warranty Length Lifetime Optics & Mechanical, 1 yr. Electronics
  • Working Distance 101.6mm
  • Eyepiece Protractor No
  • Features Lab-Grade, High Resolution, Zoom Optics, Dual-LED Pole Stand
  • Includes Dust cover, frosted and black/white stage plates, rubber eyeguards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.