Skip Content

DV
LUXOR

Charging Cart, Capacity 42, Locking Mechanism: Yes, Steel

  • Item # 48PP89
  • My Part #
  • Mfr. Model # LLTM42-B
  • Catalog Page # N/A
  • UNSPSC # 24101501
Charging Cart,Steel,Cap. 42,28-3/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Charging Cart
  • Capacity 42
  • Locking Mechanism Yes
  • Compatible With All Tablets, Chromebook
  • Material Steel
  • Color Black
  • Compartment Size 11-1/4"H x 1"W x 13-1/4"D
  • Height 36-3/4"
  • Width 28-3/4"
  • Depth 22-1/2"
  • Caster Size 4"
  • Includes (2) 16 Outlet Power Strips, 10 Outlet Power Strips
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms