Skip Content

DG
LUXO

Task Light, LED, Black,7W

  • Item # 5GAR1
  • My Part #
  • Mfr. Model # 16770BK
  • Catalog Page # N/A
  • UNSPSC # 39111516
Task Light, LED, Black,7W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable desk lamp illuminates any workstation. Allows tilting/pivoting of the arm and head.

View More

Technical Specs

  • Item Pivoting Head Task Light
  • Task Light Type Pivoting Head Task Light
  • Lamp Type LED
  • Watts 7
  • Arm Length 17"
  • Voltage 120
  • Lumens 320
  • Lamp Included Yes
  • Color Black
  • Overall Reach 23"
  • Cord Length 6 ft.
  • Material of Construction Aluminum
  • Mounting Type Weighted Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.