Skip Content

DG
LUXO

Magnifier Light,1.75,Light Gray,Arm 30In

  • Item # 3KZG7
  • My Part #
  • Mfr. Model # 16350LG
  • Catalog Page # N/A
  • UNSPSC # 41111713
Magnifier Light,1.75,Light Gray,Arm 30In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Gray
  • Diopter 3
  • Lumens 900
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 3
  • Arm Length 30"
  • Overall Length 22-1/2"
  • Cord Length 6 ft.
  • Watts 22
  • Lamp Included Yes
  • Light Technology Fluorescent
  • Lens Diameter 5"
  • Includes Lamp Diffuser Cover, Edge Clamp
  • Special Features External Spring Arm, Stamped Steel Shade, Electromagnetic Ballast
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products