Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
UNITRON

Digital Microscope,Boom Stand

  • Item # 5CHG7
  • My Part #
  • Mfr. Model # MIDAS-ST
  • Catalog Page # 643
  • UNSPSC # 41111709
Digital Microscope,Boom Stand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld inspection system captures and documents images using a polarizing filter and 5.0 MP USB 2.0 camera. Working distance of 13 to 150mm (1/2" to 6") from the specimen. Used for inspection, verification, and examination in criminology, restoration, currency, and gemstone and mineral applications. Each includes Windows® software. ESD-Safe. Has a horizontal boom stand and weighted base.

View More

Technical Specs

  • Item Digital Microscope
  • Eyepiece Type Monocular
  • Stand Type Single Arm Boom
  • Light Source LED
  • Max Specimen Height 150.0mm
  • Optical Magnification 10X to 200X
  • Maximum Magnification Capability 200X
  • Vertical Extension 6-3/32"
  • Horizontal Extension 6-3/32"
  • Base Dimensions 5.1" x 5.5"
  • Manufacturers Warranty Length 1 yr.
  • Working Distance 150mm
  • Eyepiece Protractor No
  • Features 5 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizin Lens
  • Includes Boom Stand, Instructions, software
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.