Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LUX

Thermostat,Vertical,Auto-On Fan,24VAC

  • Item # 53CV87
  • My Part #
  • Mfr. Model # PSM40SA
  • Catalog Page # 3023
  • UNSPSC # 41112209
Thermostat,Vertical,Auto-On Fan,24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an adjustable heat anticipator, this LUX LuxPro® low voltage thermostat is CE Certified and meets IP20.

• Accuracy: ±1°F over a range of 50° to 95°F
• Operating humidity: 20% to 90% (non-condensating)

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Terminal Designations G, Y, W, RH, B, RC, O
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Automatic Changeover No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Mounting Vertical
  • Height 3-1/2"
  • Width 3"
  • Depth 1-3/8"
  • Color White
  • Control Range 32 Degrees to 95 Degrees F
  • Features Mercury Free, Clean Attractive Design, Snap Action Mechanism, Adjustable Heat Anticipator
  • For Use With Gas, Oil, Electric Heating and Air Conditioning Systems, Single Stage Heat Pumps, 2-Wire Hydronic Systems, Millivolt Systems, Hydronic Air Handlers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.