C3
LUX

Thermostat, Stages Heat 2, Stages Cool 1

  • Item # 53CV83
  • My Part #
  • Mfr. Model # PSDH121B
  • Catalog Page # 3023
  • UNSPSC # 41112209
Thermostat, Stages Heat 2, Stages Cool 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for horizontal or vertical mounting for added versatility, this LUX low voltage thermostat features an electro-luminescent backlight for an easy-to-read display. Model is compatible with a 1- or 2-stage heat/1-stage cool heat pumps. Operating humidity: 20% to 90% non-condensing. Thermostat meets IP20 and is CE certified.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 1
  • Terminal Designations E, Y, B, O, W2, R, G, C
  • System Switching Heat-Cool-Off-Emergency
  • Fan Switching Auto-On
  • Display Large Character
  • Key Pad Lockout Yes
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Occupancy Sensor No
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible No
  • Height 3-1/4"
  • Width 4-37/64"
  • Depth 25/32"
  • Mounting Type Horizontal or Vertical
  • Mounting Location Wall
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features Electronic Accuracy, Non-Programmable Only, Large Easy-to-Read Digital Display, Electro Luminescent Backlight, Temperature Swing Adjustment to +/-1/4 Degrees F/C, 5 or 2 min. Compressor Delay, 5 or 2 min. Minimum On Time, Fahrenheit or Celsius Temperature Display
  • For Use With Heating and Cooling, Heat Pump
  • Includes (2) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.