Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUTRON

90° Corner Wireless Occupancy Sensor, 1250 sq. ft. Coverage

  • Item# 5PWR4
  • Mfr. Model# LRF2-OKLB-P-WH
  • Catalog Page# 558
  • UNSPSC# 46171608
90° Corner Wireless Occupancy Sensor, 1250 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wireless sensor is designed with XCT™ technology to sense fine motion such as typing on a keyboard or writing with a pen, this sensor can be easily moved and relocated in any existing building. Test button and front access features make it easy to configure.

View More

Technical Specs

  • Item Wireless Occupancy Sensor
  • Installation Type Corner
  • Coverage 1250 sq. ft.
  • Timer Range 1, 5, 15, or 30 min.
  • For Use With Maestro Wireless Devices and Graphic Eye QS Wireless
  • Viewing Angle 90 Degrees
  • Color White
  • Features 10 Year Battery Life, Simple Adjustment For Timeout, Activity, & Auto-On Settings.
  • Power Source CR123 Lithium Battery
  • Communication Method RF
  • Time Delay Adjustable
  • Sensor Type Passive Infrared
  • Standards FCC, CA Title 24
  • Includes Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.