Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUTRON

90° Ceiling Wireless Daylight Sensor, 1250 sq. ft. Coverage

  • Item# 5PWR6
  • Mfr. Model# LRF2-DCRB-WH
  • Catalog Page# 558
  • UNSPSC# 46171608
90° Ceiling Wireless Daylight Sensor, 1250 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $180.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with XCT™ technology to sense fine motion such as typing on a keyboard or writing with a pen, this sensor can be easily moved and relocated in any existing building. Test button and front access features make it easy to configure.

View More

Technical Specs

  • Item Wireless Daylight Sensor
  • Installation Type Ceiling
  • Coverage 1250 sq. ft.
  • Timer Range Up to 2 hr.
  • For Use With Maestro Wireless Devices and Graphic Eye QS Wireless
  • Viewing Angle 90 Degrees
  • Color White
  • Features Photopic Response Matches Human Eye, One Sensor is Capable of Switching, Stepped Dimming and Continuous Dimming of Multiple Zones, Light Range (0-10,000 fc)
  • Power Source CR2450 Lithium Battery
  • Communication Method RF
  • Time Delay Adaptive
  • Sensor Type Photocell
  • Standards FCC. IC (RSS-210), CA Title 24
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.