Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUTRON

Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall

  • Item# 4YPF5
  • Mfr. Model# MS-VP600M-IV
  • Catalog Page# N/A
  • UNSPSC# 46171608
Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Occupancy/Vacancy Sensors
• Field of vision: 180° High-low sensitivity adjustment
Passive infrared sensors detect body heat to determine when the space is occupied. Work with standard 3-way switches or up to 9 companion switches. Occupancy versions can be set to auto-on/auto-off or manual-on/auto-off. Vacancy versions meet CA Title 24 requirements.

View More

Technical Specs

  • Item Vacancy Sensor
  • Sensor Type Passive Infrared
  • Installation Type Wall
  • Time Delay Adjustable
  • Watts @ 120V 600
  • Voltage 120VAC
  • For Use With Incandescent and Halogen Lighting Loads
  • Color Ivory
  • Standards UL/CSA
  • Description/Special Features Single-Pole/Multi-Location, Manual-On/Auto-Off
  • Includes Dimmer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.