Skip Content

ST
LUTRON

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Switch Box, 900 sq. ft. Coverage

  • Item # 22LU20
  • My Part #
  • Mfr. Model # MSCL-OP153M-WH
  • Catalog Page # 482
  • UNSPSC # 46171608
Occupancy Sensor,PIR,900 sq ft,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

120VAC
After user-set vacancy time has been reached, lights fade to Off over a period of 10 sec. Adjustable settings for Auto-On light level (occupied level): 100%, 50%, or last light level/locked preset light level. Occupancy sensor dimmer loads: incandescent, halogen, CFL, and LED.
Occupancy/Vacancy Sensors
• Field of vision: 180° High-low sensitivity adjustment
Passive infrared sensors detect body heat to determine when the space is occupied. Work with standard 3-way switches or up to 9 companion switches. Occupancy versions can be set to auto-on/auto-off or manual-on/auto-off. Vacancy versions meet CA Title 24 requirements.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Coverage at Suggested Mounting Height 900 sq. ft.
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage Angle - Motion Sensor 180 Degrees
  • Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Max. Capacity @ 120VAC 500W (CFL, Halogen, Incandescent, LED)
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Light Technology CFL, Halogen, Incandescent, LED
  • Color - Motion Sensing and Dimming White
  • Description/Special Features Auto-On/Auto-Off or Manual-On/Auto-Off, Line Voltage 2-Wire Dimming
  • For Use With Incandescent, Halogen, CFL and LED Lighting Loads
  • Standards UL Listed to US and Canadian Safety Requirements, Title 20/24 Certified Lighting Control Device
  • Includes Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.