Skip Content

WV
LUTRON

Lighting Dimmer, Rotary, Incandescent/Halogen Lamp Type, 1-Pole Switch Type

  • Item # 4LX91
  • My Part #
  • Mfr. Model # C-600-BE
  • Catalog Page # 480
  • UNSPSC # 39121502
Lighting Dimmer,Rotary,1-Pole,600W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

For use in demanding applications and higher wattage installations, this full-range dimmer features heavy-duty components, including cooling fins, to resist power surges and prolong dimmer life. It also features voltage compensation circuitry and superior RFI filtering.

View More

Technical Specs

  • Item Lighting Dimmer
  • Lamp Type Incandescent/Halogen
  • Switch Type 1-Pole
  • Style Rotary
  • Max. Capacity 600W
  • Voltage 120VAC
  • Color Beige
  • Wall Box Size Single Gang
  • Description/Special Features Captive Knob, Heavy Duty Components for Surge Protection
  • Standards UL1472/CSA C22.2 184.1
  • Wall Plate Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products