ST
LUTRON

Concealed with On/Off Rocker Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way

  • Item # 36WH28
  • My Part #
  • Mfr. Model # DVSTV-LA
  • Catalog Page # 467
  • UNSPSC # 39121107
Concealed with On/Off Rocker Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Lutron Diva® Dimmer Switch is designed to match your existing designer-style switches, with a paddle switch and a small, unobtrusive slider that lets you adjust the lights to the perfect level. Designed specifically to be used with electronic ballasts and LED drivers.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Light Technology Fluorescent, LED
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
  • Max. Capacity @ 120VAC 8.0A (Fluorescent Ballast, LED)
  • Max. Capacity @ 277VAC 8A (Fluorescent, LED)
  • Color - Motion Sensing and Dimming Light Almond
  • Installation Location - Motion Sensor Wall Switch Box
  • Ballast Type - Light Dimming 0 to10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver
  • Wall Plate Not Included
  • Standards UL Listed to US and Canadian Safety Requirements UL244A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.