Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LUTRON

Electronic Ballast, 17 Max. Lamp Watts, 120/220 to 240/277 V, Programmed/Rapid

  • Item # 4LFX7
  • Mfr. Model # H3DT817CU217
  • Catalog Page # 489
  • UNSPSC # 39111801
Electronic Ballast, 17 Max. Lamp Watts, 120/220 to 240/277 V, Programmed/Rapid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $159.50 / each
Get This Price

$127.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dimming Ballast
  • Ballast Type Electronic
  • Ballast Start Type Programmed/Rapid
  • Ballast Lamp Type T8
  • Ballast Family Hi Lume(R) 3D
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120/220 to 240/277
  • Min. Starting Temp. 50 Degrees F
  • Amps AC 0.35/0.17/0.15
  • Input Watts 42/40.8/41.6
  • Ballast Max. Lamp Watts 17
  • Ballast Item Electronic Ballast
  • Ballast Dimming Yes
  • Ballast Dimming Type Full Range Continuous Dimming
  • Dimming Range 100% to 0.7% Level Output
  • Standards California Energy Commission Listed, UL935, CSA C22.2 No.74, Class P thermally protected, ANSI C82.11, FCC Part 18 EMI/RFI emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
  • Ballast Factor 1.17
  • Power Factor Greater Than 0.95
  • Total Harmonic Distortion Less Than 10%
  • Length 18"
  • Width 1-3/16"
  • Height 1"
  • Thermal Protection Class P
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sound Rating Inaudible In 27dBa Ambient Environment
  • Number of F17T8 Lamps 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.