Skip Content
C3
LUTRON

Electronic Ballast, 26 Max. Lamp Watts, 120 V, Programmed/Rapid Start, Full Range Continuous Dimming

  • Item # 4RNL6
  • My Part #
  • Mfr. Model # HL3-T426-120-1-S
  • Catalog Page # 489
  • UNSPSC # 39111801
Dimming Ballast,120VLamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.66 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Dimming Ballasts
Dimming ballasts save energy while providing smooth, continuous, ultraquiet dimming.
UL Listed and CSA Certified.
Hi-lume® 1%
• Dimming to 1% Use with Lutron fluorescent dimmers

View More

Technical Specs

  • Item Dimming Ballast
  • Ballast Type Electronic
  • Ballast Start Type Programmed/Rapid
  • Ballast Lamp Type T4
  • Ballast Family Hi Lume(R) 1%
  • Ballast Max. Number of Lamps 1
  • Ballast Voltage 120
  • Min. Starting Temp. 50 Degrees F
  • Amps AC 0.26
  • Input Watts 36
  • Ballast Max. Lamp Watts 26
  • Ballast Item Electronic Ballast
  • Ballast Dimming Yes
  • Ballast Dimming Type Full Range Continuous Dimming
  • Dimming Range 100% to 1% RLO
  • Standards UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000
  • Ballast Factor Greater Than 0.95
  • Power Factor Greater Than 0.95
  • Total Harmonic Distortion Less Than 10%
  • Length 4-9/10"
  • Width 3"
  • Height 1"
  • Thermal Protection Class P
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sound Rating Inaudible In 27dBa Ambient Environment
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F28T5 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
  • Number of F40T12 Lamps 1
  • Number of F40T12 U-Bend Lamps 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.