Skip Content

C3
LUTRON

Dual Technology Occupancy Sensor, Sensor Type: Passive Infrared/Ultrasonic, Installation Type: Wall,

  • Item # 36WH04
  • My Part #
  • Mfr. Model # MS-A202-WH
  • Catalog Page # N/A
  • UNSPSC # 46171608
Dual Technology Occ Snsr,Wall,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Technology Occupancy Sensor
  • Sensing Technology Passive Infrared, Ultrasonic
  • Coverage at Suggested Mounting Height 900 sq. ft.
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage Angle - Motion Sensor 180 Degrees
  • Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Max. Capacity @ 120VAC 500W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
  • Light Technology CFL, Fluorescent, Halogen, Incandescent, LED
  • Color - Motion Sensing and Dimming White
  • Description/Special Features Dual-Circuit, Single Pole, XCT Technology for Major, Minor, Fine and Very Fine Motion Detection, Sensitivity Adjustment, Switches All Lighting Loads, Decora Style
  • For Use With Incandescent, Halogen, MLV, ELV, CFL, LED, Magnetic Fluorescent and Electronic Fluorescent
  • Standards NOM Certified, Title 20/24 Certified, ASHRAE 90.1, IECC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.