Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUTRON

Dimming Ballast, 277V, 45-9/32 In Lamp

  • Item# 6ARZ1
  • Mfr. Model# FDB-T554-277-2
  • Catalog Page# 610
  • UNSPSC# 39111801
Dimming Ballast,277V,45-9/32 In Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $355.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Dimming Ballasts
Dimming ballasts save energy while providing smooth, continuous, ultraquiet dimming.
UL Listed and CSA Certified.
Hi-lume® 1%
• Dimming to 1% Use with Lutron fluorescent dimmers

View More

Technical Specs

  • Item Dimming Ballast
  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 1%
  • Number of Lamps 2
  • Lamp Type T5HO
  • Lamp Length 45-9/32"
  • Voltage 277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 124.7
  • Amps AC 0.45
  • Start Type Programmed Rapid
  • Min. Starting Temp. 50 Degrees F
  • Dimming Range 100% to 1% RLO
  • Ballast Factor 1
  • Power Factor 1
  • Total Harmonic Distortion Less Than 10%
  • Sound Rating Inaudible In 27dBa Ambient Environment
  • Thermal Protection Class P
  • Standards UL935, CSA C22.2 No. 74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, MIL Std. 461E Meets The Requirements of CE101, RE101 and RE102, ANSI C62.41 Category A, ANSI/ESD S20.20, ISO 9001.2000
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.