ST
LUTRON

Push Button Companion Dimmer

  • Item # 4LZ40
  • My Part #
  • Mfr. Model # MA-R-IV
  • Catalog Page # 466
  • UNSPSC # 39121502
Push Button Companion Dimmer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Maestro® Companion Dimmer Switch lets you dim lights with a push of the putton. Large tap switch for easy control: two taps on the switch brings lights on to full brightness. Press and hold the switch to slowly fade lights to off over 10 seconds. LED's indicate light level with soft glow. Combine with Maestro Lighting Dimmers (Nos. 4LZ38 and 4LZ39 sold separately) to control a single light from up to 10 locations.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Companion Dimmer
  • Switch Type - Motion Sensing and Dimming Multilocation Only
  • Light Technology CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Style - Motion Sensing and Dimming Push Button
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 8.0A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
  • Color - Motion Sensing and Dimming Ivory
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level
  • Wall Plate Not Included
  • Standards UL1472/CSA C22.2 184.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.