Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LUTRON

Ceiling Wireless RF, 434.0 MHz Wireless Occupancy Sensor, 676 sq. ft. Passive Infrared, White

  • Item # 12H987
  • My Part #
  • Mfr. Model # LRF2-OCR2B-P-WH
  • Catalog Page # 471
  • UNSPSC # 46171608
Ceiling Wireless RF, 434.0 MHz Wireless Occupancy Sensor, 676 sq. ft. Passive Infrared, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with XCTâ„¢ technology to sense fine motion such as typing on a keyboard or writing with a pen, this sensor can be easily moved and relocated in any existing building. Test button and front access features make it easy to configure.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Wireless Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 676 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 3V Battery
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Coverage Angle - Motion Sensor 360 Degrees
  • Use With - Motion Sensing and Dimming Lutron Energi Savr Node Devices, Grafik Eye QS Devices, Maestro Wireless Controls, PowPak Modules
  • Suggested Mounting Height - Motion Sensor 12 ft.
  • Max. Capacity @ 120VAC Dependent on Control Unit Rating
  • Standards FCC
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.