Skip Content

NC
LUTRON

Push Button Wireless Remote Control with Nightlight, Ivory

  • Item # 32JA41
  • My Part #
  • Mfr. Model # PJN-2B-GIV-L01
  • Catalog Page # 471
  • UNSPSC # 52161525
Push Button Wireless Remote Control with Nightlight, Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can be installed in any application for increased energy savings. Feature Clear Connect™ RF technology for reliable communication. Compatible with wireless Lutron® sensors (sold separately).

View More

Technical Specs

  • Item - Motion Sensing and Dimming Wireless Remote Control with Nightlight
  • Communication Method - Motion Sensing and Dimming Wireless RF, 431.0 to 437.0 MHz
  • Switch Style - Motion Sensing and Dimming Push Button
  • Number of Gangs 1
  • Color - Motion Sensing and Dimming Ivory
  • Use With - Motion Sensing and Dimming Lutron Caseta Wireless System, Lutron Maestro Wireless System
  • Installation Location - Motion Sensor Pedestal, Wall Switch Box
  • Description/Special Features Flexible and Easy to Use Device That Allows The User to Control Lutron, Wireless Load-Control Devices From Anywhere In The Space, Battery Powered, Requires No Wiring
  • Includes (1) CR2032 Battery
  • Standards ISO 9001:2008, FCC USA, IC Canada, COFETEL Mexico, SUTEL Costa Rica
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.