Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUTRON

Push Button Wireless Wall Switch, CFL, Halogen, Incandescent, LED, MLV Light Technology

  • Item # 32JA27
  • My Part #
  • Mfr. Model # MRF2-6CL-IV
  • Catalog Page # 471
  • UNSPSC # 39121502
Push Button Wireless Wall Switch, CFL, Halogen, Incandescent, LED, MLV Light Technology close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Can be installed in any application for increased energy savings. Feature Clear Connect™ RF technology for reliable communication. Compatible with wireless Lutron® sensors (sold separately).

View More

Technical Specs

  • Item - Motion Sensing and Dimming Wireless Wall Switch
  • Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
  • Light Technology CFL, Halogen, Incandescent, LED, MLV
  • Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
  • Switch Style - Motion Sensing and Dimming Push Button
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming Ivory
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Incorporates Wireless Load Controls
  • Wall Plate Not Included
  • Standards UL, cUL, FCC Class B Digital Device, Pursuant to Part 15 of FCC Rules, Industry Canada Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products