Navigation Menu New

Access My Account, Order History, Lists and more here.

440C27 96092 UNSPSC # 25172601

Tonneau Cover, Roll-Up Cover Style, Vinyl, Black, Bolt-On, 75 1/2 in Length, 6 in Width

  • Item # 440C27
  • Mfr. Model # 96092
  • UNSPSC # 25172601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tonneau Cover, Roll-Up Cover Style, Vinyl, Black, Bolt-On, 75 1/2 in Length, 6 in Width

  • Item # 440C27
  • Mfr. Model # 96092
  • UNSPSC # 25172601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tonneau Cover
  • Cover Style Roll-Up
  • Cover Type Soft
  • Compatible with Make/Model/Year 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500
  • Material Vinyl
  • Color Black
  • Mounting Type Bolt-On
  • Length 75 1/2 in
  • Width 6 in
  • Finish Smooth
  • Height 1 in
  • Includes Mounting Kit
  • Weight 37 lb

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Back to Top