Skip Content

 
LUMARK

LED Wall Pack Item

LED Wall Pack Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item LED Wall Pack 
  • Color Temp. 5000K 
  • Fixture Lens Material Tempered Glass 
  • Series XTOR 
LED Replacement For
Please Select
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Fixture Voltage
Please Select
Fixture Height
Please Select
Fixture Width
Please Select
Fixture Length
Please Select
Housing Finish
Please Select
Light Distribution
Please Select

Your Filters:

Clear All
SG_Brand
  • LUMARK 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Lumens
Lumens Per Watt
Fixture Voltage
Fixture Height
Fixture Width
Fixture Length
Housing Finish
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
XTOR2A
150W HPS/MH
20
1360
68.0
120 to 277
6-3/4"
5-3/4"
3-5/8"
Carbon Bronze
100 ft. Distribution Pattern

$288.00 / each

Enter location to check availability
Catalog Page #  587 

Price $288.00 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Wall Pack
  • Watts 20
  • Lumens 1360
  • Lumens Per Watt 68.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 100 ft. Distribution Pattern
XTOR2A-PC1
150W HPS/MH
20
1360
68.0
120 to 277
6-3/4"
5-3/4"
3-5/8"
Carbon Bronze
100 ft. Distribution Pattern

$287.25 / each

Enter location to check availability
Catalog Page #  587 

Price $287.25 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Wall Pack
  • Watts 20
  • Lumens 1360
  • Lumens Per Watt 68.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 100 ft. Distribution Pattern
XTOR2A-WT
150W HPS/MH
20
1360
68.0
120 to 277
6-3/4"
5-3/4"
3-5/8"
Summit White
100 ft. Distribution Pattern

$266.50 / each

Enter location to check availability
Catalog Page #  NA

Price $266.50 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Wall Pack
  • Watts 20
  • Lumens 1360
  • Lumens Per Watt 68.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 100 ft. Distribution Pattern
XTOR2A-WT-PC1
150W HPS/MH
20
1360
68.0
120 to 277
6-3/4"
5-3/4"
3-5/8"
Summit White
100 ft. Distribution Pattern

$310.25 / each

Enter location to check availability
Catalog Page #  NA

Price $310.25 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Wall Pack
  • Watts 20
  • Lumens 1360
  • Lumens Per Watt 68.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 100 ft. Distribution Pattern
XTOR3A-PC1
175W HPS/MH
30
2240
75.0
120 to 277
8"
6-5/8"
4"
Carbon Bronze
130 ft. Distribution Pattern

$367.50 / each

Enter location to check availability
Catalog Page #  NA

Price $367.50 / each

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Item LED Wall Pack
  • Watts 30
  • Lumens 2240
  • Lumens Per Watt 75.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 8"
  • Fixture Width 6-5/8"
  • Fixture Length 4"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 130 ft. Distribution Pattern
XTOR3A
175W HPS/MH
30
2240
75.0
120 to 277
8"
6-5/8"
4"
Carbon Bronze
130 ft. Distribution Pattern

$374.75 / each

Enter location to check availability
Catalog Page #  NA

Price $374.75 / each

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Item LED Wall Pack
  • Watts 30
  • Lumens 2240
  • Lumens Per Watt 75.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 8"
  • Fixture Width 6-5/8"
  • Fixture Length 4"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 130 ft. Distribution Pattern
XTOR3A-WT
175W HPS/MH
30
2240
75.0
120 to 277
8"
6-5/8"
4"
Summit White
130 ft. Distribution Pattern

$346.75 / each

Enter location to check availability
Catalog Page #  NA

Price $346.75 / each

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Item LED Wall Pack
  • Watts 30
  • Lumens 2240
  • Lumens Per Watt 75.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 8"
  • Fixture Width 6-5/8"
  • Fixture Length 4"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 130 ft. Distribution Pattern
XTOR3A-WT-PC1
175W HPS/MH
30
2240
75.0
120 to 277
8"
6-5/8"
4"
Summit White
130 ft. Distribution Pattern

$396.75 / each

Enter location to check availability
Catalog Page #  NA

Price $396.75 / each

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Item LED Wall Pack
  • Watts 30
  • Lumens 2240
  • Lumens Per Watt 75.0
  • Fixture Voltage 120 to 277
  • Color Temp. 5000K
  • Fixture Height 8"
  • Fixture Width 6-5/8"
  • Fixture Length 4"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 130 ft. Distribution Pattern
XTOR1A-PC1
70W HPS/MH
10
720
72.0
120
6-3/4"
5-3/4"
3-5/8"
Carbon Bronze
75 ft. Distribution Pattern

$243.25 / each

Enter location to check availability
Catalog Page #  NA

Price $243.25 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Wall Pack
  • Watts 10
  • Lumens 720
  • Lumens Per Watt 72.0
  • Fixture Voltage 120
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 75 ft. Distribution Pattern
XTOR1A
70W HPS/MH
10
720
72.0
120
6-3/4"
5-3/4"
3-5/8"
Carbon Bronze
75 ft. Distribution Pattern

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Wall Pack
  • Watts 10
  • Lumens 720
  • Lumens Per Watt 72.0
  • Fixture Voltage 120
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Carbon Bronze
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 75 ft. Distribution Pattern
XTOR1A-WT-PC1
70W HPS/MH
10
720
72.0
120
6-3/4"
5-3/4"
3-5/8"
Summit White
75 ft. Distribution Pattern

$225.25 / each

Enter location to check availability
Catalog Page #  NA

Price $225.25 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Wall Pack
  • Watts 10
  • Lumens 720
  • Lumens Per Watt 72.0
  • Fixture Voltage 120
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 75 ft. Distribution Pattern
XTOR1A-WT
70W HPS/MH
10
720
72.0
120
6-3/4"
5-3/4"
3-5/8"
Summit White
75 ft. Distribution Pattern

$204.50 / each

Enter location to check availability
Catalog Page #  NA

Price $204.50 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Wall Pack
  • Watts 10
  • Lumens 720
  • Lumens Per Watt 72.0
  • Fixture Voltage 120
  • Color Temp. 5000K
  • Fixture Height 6-3/4"
  • Fixture Width 5-3/4"
  • Fixture Length 3-5/8"
  • Housing Finish Summit White
  • Fixture Lens Material Tempered Glass
  • Series XTOR
  • Light Distribution 75 ft. Distribution Pattern
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More