Skip Content

DG
LUMARK

17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH

  • Item # 13R134
  • My Part #
  • Mfr. Model # MAQA1207LEDE1SWBZ1M
  • Catalog Page # N/A
  • UNSPSC # 39111515
17,500 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Floodlights

Technical Specs

  • Item LED Floodlight
  • Watts 288
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 60.0
  • Color Temp. 4000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 20-1/2"
  • Fixture Width 17"
  • Fixture Height 14-5/8"
  • Housing Finish Dark Bronze
  • Mounting Round Pole
  • Light Distribution Standard Wide
  • Lumens 17,500
  • Housing Material Die Cast Aluminum
  • CRI 70
  • Fixture Lens Material Glass
  • Warranty 5 yr.
  • Standards UL Listed for Wet Locations
  • LED Replacement For 400W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms