Skip Content

WV
LUMAPRO

Direct Wire Paddle Exit Sign LED Retrofit Kit, 120/277V, White, 1 EA

  • Item # 6FYA7
  • My Part #
  • Mfr. Model # 6FYA7
  • Catalog Page # 428
  • UNSPSC # 55121704
Direct Wire Paddle Exit Sign LED Retrofit Kit, 120/277V, White, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $86.50 / each

Web Price $86.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit is designed to replace incandescent lamps with LED lamps in Exit signs. It features slim, plastic housing to help ensure an easy fit. The concave, LED lens helps to spread light evenly. The fixture is designed specifically to provide effective, uniform lighting in parking garages and similar applications that have low mounting heights.

View More

Technical Specs

  • Item Exit Sign Hardwire LED Retrofit Kit
  • Lamp Base - Emergency Lighting and Exit Signs Direct Wire
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Length - Emergency Lighting and Exit Signs 5-5/8"
  • LED Color - Emergency Lighting and Exit Signs White
  • Lamp Watts - Emergency Lighting and Exit Signs 1.8
  • Bulb Shape - Emergency Lighting and Exit Signs Paddle
  • Item - Emergency Lighting and Exit Signs Exit Sign LED Retrofit Kit
  • Width 6-7/8"
  • Depth 1"
  • Includes Mounting Bracket
  • Standards ETL/UL/924
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Direct Wire Paddle Exit Sign LED Retrofit Kit, 120/277V, White is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Upgraded a 40 year old exit sign. worked great and looks good.
Date published: 2013-10-28
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FYA7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.