Skip Content

NC
LUMAPRO

Wall Pack,Full Cutoff,100 W

  • Item # 4GWG7
  • My Part #
  • Mfr. Model # 4GWG7
  • Catalog Page # 453
  • UNSPSC # 39111605
Wall Pack,Full Cutoff,100 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Lamp Watts - Fixtures 100.0
  • Fixture Voltage 120/277
  • Housing Finish Architectural Bronze Powder Coated
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Lens Material Glass
  • Fixture Height 9-1/4"
  • Fixture Width 11-1/2"
  • Fixture Length 14-1/4"
  • Lighting Certification Unrated
  • IP Rating Not Rated
  • Fixture Temp. Range -22 Degrees to 104 Degrees F
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type Metal Halide
  • Suggested Lamp Item No. 1E674
  • Socket Type Medium
  • Reflector Material Aluminum
  • Mounting Cast-in template for Mounting Directly Over a 4" Recessed Outlet Box or Use 1/2" Surface Conduit
  • Light Distribution Type IV with Full Cutoff
  • Standards CSA Listed for Wet Locations
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.