Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

Wall Pack, 126 W, 120 V

  • Item# 4GWG6
  • Mfr. Model# 4GWG6
  • Catalog Page# 588
  • UNSPSC# 39111605
Wall Pack,126 W,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $267.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.39 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full cutoff above 90°. Dark Sky compliant.

View More

Technical Specs

  • Item Wall Pack
  • Lamp Type Compact Fluorescent
  • Lamp Watts 126
  • Voltage 120
  • Socket Type GX24Q-841
  • Length 14-1/2"
  • Width 12"
  • Height 7-1/4"
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 1PHA9
  • Reflector Material Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting Directly to Wall, or Through Knockout for Conduit Entrance
  • Housing Finish Architectural Bronze Powder Coated
  • Ambient Temp. Range 25 Degrees to 170 Degrees F
  • Light Distribution Type IV
  • Standards UL Listed for Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Installed a couple of dozen of these fixtures during a renovation project. Very disappointed. Ballasts have failed on a majority of the fixtures in less than 24 months and lamps do not last long, constantly changing lamps. Not a good choice. February 23, 2014
Rated 4 out of 5 by Good bargain. Easy to install, good illumination and inexpensive lamps. Energy efficient alternative to HID. Be careful with the hinges on the cover. June 19, 2012
  • 2016-09-28 T18:21:00.238-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4GWG6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.