ST
LUMAPRO

Traditional Surface Mount Fixture, Vapor Tight Pendant, 7" × 4-1/4", Incandescent

  • Item # 3RB18
  • My Part #
  • Mfr. Model # 3RB18
  • Catalog Page # 450
  • UNSPSC # 39111521
Traditional Surface Mount Fixture, Vapor Tight Pendant, 7" × 4-1/4", Incandescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable vandal-resistant fixture is built to withstand severe environments. Provides a tough wire guard and a gasketed glass globe that seals out dust, dirt, and other contaminants. Mounts on 3/4" or 1/2" conduit. Lamps not included. Prewired with leads for flush mounting (4" round or octagonal boxes).

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Pendant
  • Nominal Length 7"
  • Nominal Width 4-1/4"
  • Nominal Height 12-1/2"
  • Max. Fixture Wattage 200.0
  • Lamp Watts - Fixtures 200.0
  • Fixture Voltage 120
  • Lamp Type - Fixtures Incandescent
  • Lamp Quantity 1
  • Housing Finish Gray
  • Suggested Lamp Item No. 2PLK4
  • Lamp Included No
  • Mounting Wall
  • Standards UL Listed, CSA
  • Description/Special Features Prewired with Leads for Mounting on a Flush Surface
  • Item Vapor Tight Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.