Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

10" x 4-1/2" x 7-1/4" Incandescent Lamp Wall Mount Vapor Tight Fixture

  • Item# 21R874
  • Mfr. Model# 21R874
  • Catalog Page# 596
  • UNSPSC# 39111902
10" x 4-1/2" x 7-1/4" Incandescent Lamp Wall Mount Vapor Tight Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable vandal-resistant fixture is built to withstand severe environments. Provides a tough wire guard and a gasketed glass globe that seals out dust, dirt, and other contaminants. Mounts on 3/4" or 1/2" conduit. Lamps not included.

View More

Technical Specs

  • Item Vapor Tight Fixture
  • Lamp Quantity 1
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Fixture Wattage 150
  • Voltage 120
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Lens Type Clear Glass Globe
  • Housing Material Cast Aluminum
  • Housing Finish Gray
  • Suggested Lamp Item No. 2PLK4
  • Lamp Included No
  • Mounting Wall
  • Length 10"
  • Height 7-1/4"
  • Width 4-1/2"
  • Standards UL/CUL Listed for Wet Location
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Really nice fixture. Heavy duty, nice price. Knockouts are all 3/4" October 31, 2013
Rated 5 out of 5 by Very nice fixture of excellent quality! You won't be disappointed. The straight pendant light 21R872 is the sister to this sconce and is of identical quality. I bought six of each. August 2, 2013
  • 2016-08-24 T04:32:37.276-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_21R874, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.