Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

12" x 3-1/2" x 1-1/4" Hardwired Undercabinet Fixture

  • Item# 2ZE16
  • Mfr. Model# 2ZE16
  • Catalog Page# N/A
  • UNSPSC# 39111515
12" x 3-1/2" x 1-1/4" Hardwired Undercabinet Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Under Cabinet Fixtures

Technical Specs

  • Item Undercabinet Fixture
  • Lamp Quantity 2
  • Lamp Type Xenon
  • Lamp Watts 18
  • Fixture Wattage 36
  • Lamp Xenon
  • Fixture Type Hardwired
  • Lens Type Frosted Glass
  • Ballast Type Stepdown 12V Transformer
  • Housing Material 20 Gauge Steel
  • Housing Finish White
  • Suggested Lamp Item No. 2FME6
  • Lamp Included Yes
  • Ambient Temp. Range 60 to 104 Degrees F
  • Mounting Undercabinet
  • Length 12"
  • Height 1-1/4"
  • Width 3-1/2"
  • Standards UL Listed
  • Voltage 120
  • Switch Type High/Low/Off
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None