WV
Grainger Choice Product
LUMAPRO

Traditional Surface Mount Fixture, Vapor Tight Pendant

  • Item # 21R876
  • My Part #
  • Mfr. Model # 21R876
  • Catalog Page # 450
  • UNSPSC # 39111902
Traditional Surface Mount Fixture, Vapor Tight Pendant close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor Fixtures~Traditional Surface Mount Fixtures


$66.15 / each

Web Price $73.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Pendant
  • Lamp Quantity 1
  • Housing Finish Gray
  • Suggested Lamp Item No. 6V217
  • Lamp Included No
  • Mounting Pendant
  • Standards UL/CUL Listed for Wet Location
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Item Vapor Tight Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products