Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
LUMAPRO

Trade Number NE-48, 0.3 Watts Miniature Neon Bulb, T4, Double Contact Bayonet (BA15d), 105-125

  • Item# 2FNB8
  • Mfr. Model# 2FNB8
  • Catalog Page# 510
  • UNSPSC# 39101618
Trade Number NE-48, 0.3 Watts Miniature Neon Bulb, T4, Double Contact Bayonet (BA15d), 105-125 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $68.15 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Neon Bulb
  • Overall Bulb Shape T
  • Trade Number NE-48
  • Bulb Shape T4
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Voltage 105-125
  • Bulb Primary Application Instrument
  • Watts 0.3
  • Bulb Type Miniature
  • Bulb Amps 0.33mA
  • Average Bulb Life 7500 hr.
  • Max. Overall Bulb Length 1-3/8"
  • Light Bulb Dia. 19/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • For Enclosed Fixtures No
  • High Output No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.