Skip Content

DV
TM
LUMAPRO

Trade Number LM20145CS-A, 0.7 Watts Miniature LED Bulb, T6, Candelabra Screw (E12), 145

  • Item # 2FNX4
  • My Part #
  • Mfr. Model # 2FNX4
  • Catalog Page # 522
  • UNSPSC # 39101609
Mini LED Bulb,LM20145CS,0.7W,T6,145V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Overall Bulb Shape T
  • Trade Number LM20145CS-A
  • Bulb Shape T6
  • Bulb Base Type Candelabra Screw (E12)
  • Voltage 145
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Red
  • Bulb Amps 0.30mA
  • Average Bulb Life 100,000 hr.
  • Light Technology LED
  • Light Color Amber
  • Light Bulb Dia. 3/4"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 6S6/135V, 6S6/145V, 6S6/155V, 6S6/160V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.