Skip Content

DV
LUMAPRO

Trade Number LM2012CS-A, 0.7 Watts Miniature Bi-Polar LED Bulb, T6, Candelabra Screw (E12), 12.8

  • Item # 2FNW7
  • My Part #
  • Mfr. Model # 2FNW7
  • Catalog Page # N/A
  • UNSPSC # 39101609
Trade Number LM2012CS-A, 0.7 Watts Miniature Bi-Polar LED Bulb, T6, Candelabra Screw (E12), 12.8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM2012CS-A
  • Bulb Shape T6
  • Bulb Base Type Candelabra Screw (E12)
  • Voltage 12.8
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Red
  • Bulb Amps 0.30mA
  • Average Bulb Life 100,000 hr.
  • Light Technology LED
  • Light Color Amber
  • Light Bulb Dia. 3/4"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 3S6/12V, 6S6/12V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.