Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
LUMAPRO

Trade Number LM2006CS-B, 0.7 Watts Miniature Bi-Polar LED Bulb, T6, Candelabra Screw (E12), 6.3

  • Item # 2FNV5
  • Mfr. Model # 2FNV5
  • Catalog Page # 522
  • UNSPSC # 39101609
Trade Number LM2006CS-B, 0.7 Watts Miniature Bi-Polar LED Bulb, T6, Candelabra Screw (E12), 6.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $2.29 / each

List Price $27.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM2006CS-B
  • Bulb Shape T6
  • Bulb Base Type Candelabra Screw (E12)
  • Voltage 6.3
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Blue
  • Bulb Amps 0.30mA
  • Average Bulb Life 100,000 hr.
  • Light Color Blue
  • Light Bulb Dia. 3/4"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 3S6/6V, 6S6/6V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.