TP
LUMAPRO

Trade Number LM1090MB-A, 0.7 Watts Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 90

  • Item # 2FNU7
  • My Part #
  • Mfr. Model # 2FNU7
  • Catalog Page # 507
  • UNSPSC # 39101609
Trade Number LM1090MB-A, 0.7 Watts Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. It is designed for use in general purpose applications.

View More

Technical Specs

  • Item Miniature LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM1090MB-A
  • Bulb Shape T3-1/4
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Voltage 90
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Red
  • Bulb Amps 0.30mA
  • Average Bulb Life 100,000 hr.
  • Light Technology LED
  • Light Color Amber
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 90MB, 3T4/90V
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.