Skip Content

DV
LUMAPRO

Trade Number LM1024WB-B, 0.7 Watts Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d)

  • Item # 2FNR8
  • My Part #
  • Mfr. Model # 2FNR8
  • Catalog Page # N/A
  • UNSPSC # 39101609
Mini LED Bulb,LM1024WB,0.7W,T3 1/4,24V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM1024WB-B
  • Bulb Shape T3-1/4
  • Bulb Base Type Plastic Wedge (W2.1x9.5d)
  • Voltage 24
  • Bulb Primary Application General Purpose
  • Watts 0.7
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Blue
  • Bulb Amps 0.03mA
  • Average Bulb Life 100,000 hr.
  • Light Technology LED
  • Light Color Blue
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 152, 400, 464, 585, 655, 656, 657
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.