Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
LUMAPRO

Trade Number LM1012WB-G Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d), 12

  • Item # 2FNN3
  • Mfr. Model # 2FNN3
  • Catalog Page # 522
  • UNSPSC # 39101609
Trade Number LM1012WB-G Miniature Bi-Polar LED Bulb, T3-1/4, Plastic Wedge (W2.1x9.5d), 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM1012WB-G
  • Bulb Shape T3-1/4
  • Bulb Base Type Plastic Wedge (W2.1x9.5d)
  • Voltage 12
  • Bulb Primary Application General Purpose
  • Bulb Type Miniature
  • Light Appearance No Rated Color Temp, Green
  • Bulb Amps 30mA
  • Average Bulb Life 100,000 hr.
  • Light Color Green
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 158, 159, 161, 168, 184, 193, 194, 658
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews