Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

Trade Number LM0506WB, 0.1 Watts Miniature Bi-Polar LED Bulb, T1-3/4, Plastic Wedge (W2.1x4.9d), 6.3

  • Item # 2FNG2
  • My Part #
  • Mfr. Model # 2FNG2
  • Catalog Page # N/A
  • UNSPSC # 39101609
Trade Number LM0506WB, 0.1 Watts Miniature Bi-Polar LED Bulb, T1-3/4, Plastic Wedge (W2.1x4.9d), 6.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature bi-polar LED bulb is designed for use in general purpose applications.

View More

Technical Specs

  • Item Miniature Bi-Polar LED Bulb
  • Overall Bulb Shape T
  • Trade Number LM0506WB
  • Bulb Shape T1-3/4
  • Bulb Base Type Plastic Wedge (W2.1x4.9d)
  • Voltage 6.3
  • Bulb Primary Application General Purpose
  • Watts 0.1
  • Bulb Type Miniature
  • Bulb Amps 20mA
  • Average Bulb Life 100,000 hr.
  • Light Technology LED
  • Light Color White
  • Light Bulb Dia. 3/16"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Replaces Bulb 56,79,86
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.