Skip Content

C3
LUMAPRO

Trade Number 48PSB, 2.4 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 5, 48

  • Item # 2EKU5
  • My Part #
  • Mfr. Model # 2EKU5
  • Catalog Page # 507
  • UNSPSC # 39101612
Miniature Lamp,48PSB,2.4W,T2,48V,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.60 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 48PSB
  • Bulb Shape T2
  • Bulb Base Type Tel. Slide No. 5
  • Voltage 48
  • Bulb Primary Application Telephone
  • Watts 2.4
  • Bulb Type Miniature
  • Bulb Amps 50mA
  • Average Bulb Life 10,000 hr.
  • Light Technology Incandescent
  • Light Color Clear
  • Max. Overall Bulb Length 1-7/64"
  • Light Bulb Dia. 5/8"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.