Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

Trade Number 48C2, 2.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 2, 48 Volt, 5 Lumens

  • Item # 2EKU4
  • My Part #
  • Mfr. Model # 2EKU4
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 48C2, 2.0 Watts Miniature Incandescent Bulb, T2, Tel. Slide No. 2, 48 Volt, 5 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 48C2
  • Bulb Shape T2
  • Bulb Base Type Tel. Slide No. 2
  • Voltage 48
  • Bulb Primary Application Telephone
  • Watts 2.0
  • Bulb Type Miniature
  • Bulb Amps 30mA
  • Average Bulb Life 5000 hr.
  • Lumens 5
  • Light Technology Incandescent
  • Light Color Clear
  • Max. Overall Bulb Length 1-11/16"
  • Light Bulb Dia. 5/16"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.