Skip Content

NC
LUMAPRO

Trade Number 3155, 20 Watts Miniature Incandescent Bulb, S8, Plastic Wedge Single Filament (W2.5x16q

  • Item # 2FLR1
  • My Part #
  • Mfr. Model # 2FLR1
  • Catalog Page # 506
  • UNSPSC # 39101612
Trade Number 3155, 20 Watts Miniature Incandescent Bulb, S8, Plastic Wedge Single Filament (W2.5x16q close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape S
  • Trade Number 3155
  • Bulb Shape S8
  • Bulb Base Type Plastic Wedge Single Filament (W2.5x16q)
  • Voltage 12.8
  • Bulb Primary Application General Purpose
  • Watts 20
  • Bulb Type Miniature
  • Bulb Amps 1440mA
  • Average Bulb Life 1000 hr.
  • Lumens 264
  • Light Technology Incandescent
  • Light Color White
  • Max. Overall Bulb Length 2-3/32"
  • Light Bulb Dia. 1"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.