Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

Trade Number 2040, 8.0 Watts Miniature Halogen Bulb, T2-1/4, Glass Wedge (W2x4.6d)

  • Item # 2EKW6
  • My Part #
  • Mfr. Model # 2EKW6
  • Catalog Page # N/A
  • UNSPSC # 39101612
Trade Number 2040, 8.0 Watts Miniature Halogen Bulb, T2-1/4, Glass Wedge (W2x4.6d) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This miniature halogen bulb is designed for use in general purpose applications.

View More

Technical Specs

  • Item Miniature Halogen Bulb
  • Overall Bulb Shape T
  • Trade Number 2040
  • Bulb Shape T2-1/4
  • Bulb Base Type Glass Wedge (W2x4.6d)
  • Voltage 12.8
  • Bulb Primary Application General Purpose
  • Watts 8.0
  • Bulb Type Miniature
  • Bulb Amps 620mA
  • Average Bulb Life 150 hr.
  • Lumens 132
  • Light Technology Halogen
  • Light Color Clear
  • Max. Overall Bulb Length 1-1/4"
  • Light Bulb Dia. 3/8"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.