Skip Content

ST
TM
LUMAPRO

Trade Number 193, 4.6 Watts Miniature Incandescent Bulb, T3-1/4, Glass Wedge (W2.1x9.5d)

  • Item# 2FML2
  • Mfr. Model# 2FML2
  • Catalog Page# 643
  • UNSPSC# 39101612
Trade Number 193, 4.6 Watts Miniature Incandescent Bulb, T3-1/4, Glass Wedge (W2.1x9.5d) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.10 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Trade Number 193
  • Bulb Shape T3-1/4
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Voltage 14
  • Bulb Primary Application General Purpose
  • Watts 4.6
  • Bulb Type Miniature
  • Bulb Amps 330mA
  • Average Bulb Life 15,000 hr.
  • Lumens 25
  • Light Color Clear
  • Max. Overall Bulb Length 1-1/16"
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Standards Meets 2012 Lighting Legislation Energy
  • For Enclosed Fixtures No
  • High Output No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.