ST
LUMAPRO

Trade Number 1450, 1.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s)

  • Item # 21U614
  • My Part #
  • Mfr. Model # 1450-1PK
  • Catalog Page # 505
  • UNSPSC # 39101612
Trade Number 1450, 1.0 Watts Miniature Incandescent Bulb, G3-1/2, Miniature Bayonet (BA9s) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in indicator applications.

View More

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape G
  • Trade Number 1450
  • Bulb Shape G3-1/2
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Voltage 24
  • Bulb Primary Application Indicator
  • Watts 1.0
  • Bulb Type Miniature
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 3000 hr.
  • Lumens 3
  • Light Technology Incandescent
  • Light Color White
  • Max. Overall Bulb Length 15/16"
  • Shatter-Resistant No
  • Bulb Housing Glass
  • Bulb Power Source Direct Wired or Plug and Play
  • Indoor/Outdoor Usage Indoor Only
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.