DV
LUMAPRO

Halogen, Incandescent, LED Flare Shape Kit, 120VAC Lamp Voltage, 75 Max. Wattage, White

  • Item # 10F171
  • My Part #
  • Mfr. Model # 10F171
  • Catalog Page # N/A
  • UNSPSC # 39111508
Halogen, Incandescent, LED Flare Shape Kit, 120VAC Lamp Voltage, 75 Max. Wattage, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Track Lighting Kits

Product Details

LumaPro® Track Lighting

• Fixtures adjust 90° vertically, 350° horizontally Lamps not included

View More

Technical Specs

  • Item - Track Lighting Kit
  • Number of Heads - Track Lighting 3
  • Shape - Track Lighting Head Flare
  • Track Length - Nominal - Track Lighting 4 ft.
  • Light Technology Halogen, Incandescent, LED
  • Max. Wattage - Track Lighting Head 75
  • Lamp Voltage - Track Lighting Head 120VAC
  • Color - Track Lighting Head White
  • Suggested Lamp Type - Track Lighting Head PAR30
  • Number of Circuits - Track Lighting 1
  • Voltage - Track Lighting Track 120VAC
  • Diameter 4"
  • Length 4-1/2"
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Lamp Included No
  • Item Track Light Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products