Skip Content

DV
TM
LUMAPRO

120VAC Input Voltage Halogen, Incandescent, LED Gimbaled Shape Head, 100 Max. Watts, White

  • Item # 10J127
  • My Part #
  • Mfr. Model # 10J127
  • Catalog Page # 446
  • UNSPSC # 39111508
Track Fixture,120V Par 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

LumaPro® Track Lighting

• Fixtures adjust 90° vertically, 350° horizontally
• Lamps not included

View More

Technical Specs

  • Item - Track Lighting Head
  • Shape - Track Lighting Head Gimbaled
  • Light Technology Halogen, Incandescent, LED
  • Max. Wattage - Track Lighting Head 100
  • Input Voltage - Track Lighting Head 120VAC
  • Color - Track Lighting Head White
  • Length 6"
  • Diameter 2"
  • Lamp Voltage - Track Lighting Head 120VAC
  • Suggested Lamp Type - Track Lighting Head BR30, PAR30, R30
  • Material - Track Lighting Head Plastic
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Lamp Included No
  • Item Track Lighting Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products