Skip Content
WV
TM
LUMAPRO

Task Light, Magnify, LED, 1 W, 120V, Black

  • Item # 6MNT3
  • Mfr. Model # 6MNT3
  • Catalog Page # 532
  • UNSPSC # 41111713
Task Light,Magnify,LED,1 W,120V,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $109.27 / each

Web Price $115.02

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable desk lamp illuminates any workstation. Clamp on or screw on to a base. Rocker switch.

View More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2
  • Color Black
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Weighted Base
  • Cord Conductor 2
  • Arm Length 18"
  • Overall Length 18"
  • Cord Length 8 ft.
  • Watts 1
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 4"
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.