C3
LUMAPRO

96" x 10" x 4" Linear Low Bay

  • Item # 2NAX5
  • My Part #
  • Mfr. Model # 2NAX5
  • Catalog Page # 443
  • UNSPSC # 39111501
96" x 10" x 4" Linear Low Bay close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.90 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
General-Purpose Standard Series

• For mounting heights up to 16 ft. 12" reflector offers suitable illumination for light-duty applications For direct or suspended applications; can be single or row mounted Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight

View More

Technical Specs

  • Light Technology Fluorescent
  • Lighting Certification Unrated
  • Standards UL listed
  • Fixture Type - High and Low Bay Fixtures Linear Low Bay
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 112.0
  • Lamp Watts - Fixtures 32.0
  • Housing Finish White Powder Paint
  • Fixture Housing Color White
  • Number of Light Bars 4
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type - Fixtures F32T8
  • Suggested Lamp Item No. 2ETU3
  • Fixture Length 96"
  • Fixture Width 10"
  • Fixture Height 4"
  • Reflector Type Apertured
  • Ballast Quantity 1
  • Ballast Type Electronic
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Fixture Mounting Type Suspended Pendant
  • Metal Gauge 22
  • Channel Connector Combination Screw On Endplate/Channel Connector
  • Channel Width 9"
  • Description/Special Features Tandem
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.