Skip Content

ST
TM
LUMAPRO

Sensor,Motion,300 W

  • Item # 4VW94
  • My Part #
  • Mfr. Model # 4VW94
  • Catalog Page # 476
  • UNSPSC # 46171608
Sensor,Motion,300 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable polycarbonate sensor has range of up to 100-ft. of motion detection that turns lights on when motion is detected. Lights stay on for a user-programmed length of time.

View More

Technical Specs

  • Item Professional Series Motion Sensor Kit
  • Max. Load 300W
  • Coverage 23,500 sq. ft.
  • Viewing Angle 270 Degrees
  • Voltage 120
  • Housing Material All Metal
  • Housing Finish White
  • Lamp Type Incandescent
  • Lamp Included No
  • Sensor Type Passive Infrared Motion Sensor
  • Standards UL Listed, Weatherproof
  • Includes (2) Lamp Holder, 4" Round Box Cover, and a Motion Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Sensor,Motion,300 W is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This is a decent product, but maybe a bit pricy. This is the second one I have purchased because I needed a second one that could stand to get wet in the rain. I have had many others motion lights over the years where the sensor would get wet, then fail. The LUMAPRO holds up very well in the weather, no service issues of any kind for the last two years. LUMAPRO has overcome some of their manufacturing quality issues, the first one of these I purchased, the hinge pins broke on the small door that covers the range and time adjustments. The new one does not have these issues. The units are now well made, easy to install and adjust with good installation instructions. LUMAPRO has also made wiring the lights easier. For most lights, one must connect the hot, neutral wires and often a ground plus a red wire that goes to the motion sensor. LUMAPRO has integrated the power to the sensor wire with the hot, eliminating one extra wire to connect. The next time I need a rugged motion sensor light; this is the one I will purchase.
Date published: 2016-01-19
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4VW94, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.